missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PVDF Manifold, 4 port
Click to view available options
Tubing Size:
1/4 in. x 1/8 in.
3/8 in. x 1/4 in.
Unit Size:
Each
Description
- Constructed of durable PVDF.
- Ideal for applications requiring excellent chemical compatibly.
- Available in a variety of configurations
Specifications
Specifications
| Material | PVDF |
| Overall Length (English) | 3.25 in. |
| Overall Length (Metric) | 8.26 cm |
| Min. Operating Temperature (English) | -65°F |
| Min. Operating Temperature (Metric) | -54°C |
| Tubing Size | 1/4 in. x 1/8 in. |
| Inlet | 1/4 in. NPT(F) |
| Outlet Port | 1/8 in. NPT(F) |
| Width (Metric) | 2.54 cm |
| Width (English) | 1 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction