Learn More
Thermo Scientific™ UTW Tubes, 0.1 mL, with flat caps, clear
Ultra thin wall individual PCR tubes with attached flat caps.
Brand: Thermo Scientific™ TUC0010
Code : A0
Additional Details : Weight : 2.49930kg
Description
UTW vessels have walls that are 0.15 mm thin where it matters the most - at the contact point between the thermal cycler block and the reactants. Thinner walls offer less thermal resistance for transferring heat from the block to the sample within the tube. This results in the ability to perform very rapid protocols by reducing incubation times during PCR.
HIghlights- Caps form a secure seal, yet are easy to open and close
- Compatible with thermal cyclers accepting low-profile 0.2mL tubes
- Ultra Thin Wall (UTW) low profile for fast PCR applications, compatible with the 24-well Piko Thermal Cycler and PikoReal Real-Time PCR System
Specifications
Optical | |
Real-Time PCR Systems or Thermal Cyclers | |
Low profile | |
24 |
0.1 mL | |
Piko™ | |
Flat | |
UTW Tube |
Certified free from human DNA, RNases, and DNases.