missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

Brand:  Trajan Scientific and Medical™ 0624379

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15268793

  • 82.70 € / Pack of 2


Estimated Shipment
19-08-2020
Add to basket

Description

Description

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors
Specifications

Specifications

2/Pk.
0.05 mm
250 m
PEEKsil Tubing 0.36mm OD x 0.05mm ID x 250mm Length
Videos
Documents