missing translation for 'onlineSavingsMsg'
Learn More

Labcon 0.5 mL SuperSlik™ Low Retention Microcentrifuge Tubes with Attached Caps

With flat snap caps, side graduations, and frosted writing surface

Brand:  Labcon 3025-570-000-9

Additional Details : Weight : 3.62870kg

Product Code. 16624012

  • 51.55 € / Pack of 500
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Microcentrifuge tube
  • With flat snap caps, side graduations, and frosted writing surface
  • Ultra low fluid retention
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • High centrifuging to 35,000 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

20,000 RCF
Autoclavable
Natural
Centrifugation
0.5 mL
Non-sterile
Yes
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
0.5 mL
Polypropylene Resin
500 / resealable bag 10 bags / case
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
SuperSlik™ Low Retention microcentrifuge tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers