missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 1.0353 Stainless Steel Bottom Sieve For SM 200 Cutting Mills
290.00 €
Specifications
Quantity | 1Each |
---|---|
Type | Bottom Sieves |
Material | Stainless Steel |
For Use With (Equipment) | SM 200 Cutting Mill |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11964322
|
RETSCH
03.647.0327 |
0.75mm |
290.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10066339
|
RETSCH
03.647.0328 |
1mm |
290.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11984322
|
RETSCH
03.647.0335 |
8mm |
290.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10086669
|
RETSCH
03.647.0326 |
0.5mm |
290.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Specifications
1Each | |
Bottom Sieves | |
Stainless Steel | |
SM 200 Cutting Mill |