missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1/16 in. Gauge Custom PTFE Tubing (1/16 in. ID x .030 in. Wall)
PTFE tubing has high chemical resistance, low and high temperature capability, resistance to weathering, low friction, and electrical and thermal insulation.
Brand: Hamilton™ 20942
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Tubing Material | PTFE |
---|---|
Gauge | 18 gauge |
Hub | No Hub |
Length | Custom Length |
Sales Quantity | 1 each |
Specifications
No Hub | |
18 G | |
PTFE |
Custom Length | |
Custom Length |