missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/16 in. Graphite/Vespel™ Fittings Three-Hole Ferrules
Made from 15% Graphite and 85% Vespel
Brand: Trajan Scientific and Medical™ 0726650
Code : NEW
Additional Details : Weight : 0.30000kg
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms strong grip with capillary column
Specifications
3 x 0.3 mm hole | |
Graphite, Vespel | |
Graphite Vespel 3-Hole Ferrule 1/16 in. Fitting 0.3mm x 3.2mm x 3.7mm |
3.2 mm | |
3.7 mm |