missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/16 in. Graphite/Vespel™ Fittings Three-Hole Ferrules
Made from 15% Graphite and 85% Vespel
129.00 €
Specifications
Material | Graphite, Vespel |
---|---|
Length (Metric) | 3.7 mm |
Width (Metric) | 3.2 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15258893
|
Trajan Scientific and Medical™
072665 |
3 x 0.4 mm hole |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15268893
|
Trajan Scientific and Medical™
0726650 |
3 x 0.3 mm hole |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms strong grip with capillary column
Specifications
Graphite, Vespel | |
3.7 mm | |
3.2 mm |