missing translation for 'onlineSavingsMsg'
Learn More

Uvex 1 G2 Planet Safety Shoe S1 P SRC, Black

From the upper to the sole, the 1 G2 planet safety shoe offers both sustainability and performance in one.

Brand:  Uvex 6824243

152.50 EUR valid until 2024-12-31
Use promo code "23255" to get your promotional price.



Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 17562935

  • 167.00 € / 1 pair
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

In accordance with DIN EN ISO 14021:2016, it consists of 25% recycled materials in terms of weight, without compromising its protective properties and comfort compared to the well-known 1 G2 models. Many of the shoes components, such as the upper and insole, are made from 100% recycled materials. We also use some of the excess PU created during the production process of the outer sole to create the x-tended grip planet.

General Features

  • Extremely lightweight S1 P safety shoes made from recycled and sustainable materials
  • Made from synthetic materials, so suitable for people allergic to chromium
  • All sole materials are free of silicone, plasticisers and other substances that interfere with paint wetting
  • Elastic laces for quick, individual adjustment, normal laces also provided

Protection Features

  • New, innovative iPUREnrj sole technology with the highest level of shock-absorbing properties at the forefoot and at the heel, excellent rebound over the entire midsole and optimal stability thanks to the foam heel basket
  • X-tended grip planet TPU outer sole with up to 10% recycled PU waste from the production processes incorporates the latest biomechanical research, is highly durable and therefore offers excellent slip resistance
  • The tread is particularly suited to industrial floors
  • Meets the ESD specification with discharge resistance less than 35 Megohms
  • The new wider, 100% metal-free xenova™ safety toe cap for more toe room and an optimum fit – compact design, anatomical shape, good lateral stability and no thermal conductivity
  • Penetration-resistant, non-metallic midsole made from 100% recycled material in accordance with the latest safety standards, does not restrict the flexibility of the shoe
  • TPU scuff cap made from 40% recycled material protects the outer shoe material from wear

Comfort Features

  • Breathable lining made from 18% bamboo and 52% recycled polyester for optimized climate management
  • X-dry knit planet textile material made from 100% recycled PET bottles
  • Exceptional wearer comfort thanks to new wider last
  • Virtually seam-free construction made from textile material to eliminate pressure points
  • Removable anti-static comfortable insole with a surface made from 100% recycled PET bottles and foam consisting of recycled PU production waste and recycled PU; with moisture transport system, additional shock absorption around the heel and forefoot and excellent support for the arch of the foot
  • Soft padding on the dust tongue and collar

Areas of application

  • Light applications
Specifications

Specifications

Black, Blue, Green
43
Non-sterile
Standard Width
No
Textile
Composite
Unisex
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers