missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 Gauge Custom PTFE Tubing
PTFE tubing has high chemical resistance, low and high temperature capability, resistance to weathering, low friction, and electrical and thermal insulation.
Brand: Hamilton™ 20910
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Tubing Material | PTFE |
---|---|
Gauge | 10 gauge |
Hub | No Hub |
Length | Custom Length |
Sales Quantity | 1 each |
Specifications
No Hub | |
10 G | |
Custom Length | |
PTFE |