Learn More
Axygen™ 10 μL Microvolume Filter Tips
Axygen Universal Tips designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
Brand: Axygen™ TF-300-L-R-S
Code : A0
Additional Details : Weight : 0.90000kg
Description
Specifications
0.5 to 10 μL | |
Sterile | |
USP 3127 | |
Allows recovery of costly samples with improved precision and accuracy | |
Universal, Maxymum Recovery | |
Polypropylene |
Filtered | |
Clear | |
DNase, Rnase Free | |
Rack | |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 |