missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments
Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.
43.90 € - 73.24 €
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Diameter (Metric) | Price | Quantity & Availability | ||||
10444793
|
Thermo Scientific™
29053486 |
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | 0.53 mm |
73.24 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
10110943
|
Thermo Scientific™
29053487 |
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | 0.32 mm |
73.24 €
Pack of 10 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
||||
10756144
|
Thermo Scientific™
29053488 |
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | 0.1 to 0.25 mm |
70.96 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
10409624
|
Thermo Scientific™
290GA107 |
Agilent Injectors and Non-MS Detectors | 6.35 mm |
43.90 €
Pack of 10 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10311485
|
Thermo Scientific™
290GA108 |
Agilent Injectors and Non-MS Detectors | 3.175 mm |
43.90 €
Pack of 10 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Description
Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
Features- Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
- Ferrules for different types of injectors and detectors
Specifications
100% Graphite |