Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.
74.00 € - 101.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments |
Product Type | Gastight Syringe |
Max. Pressure | 200 psi |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10548511
|
Hamilton™
81401 |
2.5 mL |
74.00 €
Each |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10568891
|
Hamilton™
81501 |
5 mL |
84.00 €
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10538511
|
Hamilton™
81301 |
1 mL |
90.00 €
Each |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10098330
|
Hamilton™
81601 |
10 mL |
101.00 €
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
1000 Series Syringe Terminations
Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
TLL No Flange
Specifications
Autoclavable | |
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments | |
200 psi | |
115°C | |
No Needle Included | |
Luer Tip |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
239°F | |
50°F | |
Ea. |