Learn More
KGW Isotherm™ Dewar Cylindrical Insulated Flasks
For the storage and insulation of temperature-sensitive goods such as dry ice, liquid nitrogen and other coolants. KGW Isotherm™ Dewar Cylindrical Insulated Flasks feature a robust design made from borosilicate glass 3.3.
Brand: KGW Isotherm™ 10217
Additional Details : Weight : 1.20000kg
Description
- Easy handling
- Cooling of small samples
- Fully silvered as standard
- Flexible applications in laboratory
- Available with or without side grip
Specifications
No side grip | |
Spring Clips | |
240mm | |
Blue | |
Borosilicate Glass |
100 mm | |
Cooling of small samples, storage of liquid nitrogen, dry ice, other coolants and as insulating flask | |
300mm | |
130mm | |
1500 mL |