Learn More
Thermo Scientific™ 10mm Assembled Clear Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 clear vials pre-assembled with 100 screw thread caps and septa.
67.50 € - 77.30 €
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Pre-slit | No |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Product Code | Brand | Description | Volume (Metric) | Closure Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Closure Color | Price | Quantity & Availability | |||
11311660
|
Thermo Scientific™
C4010-17 |
Clear Glass; Light Blue Cap; Red PTFE/White Silicone septum | 2 mL | Light Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12473628
|
Thermo Scientific™
C4010-17W |
Clear Glass I-D; Light Blue Cap; Red PTFE/White Silicone septum | 2 mL | Light Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11993489
|
Thermo Scientific™
C4010-21 |
Clear Glass; Light Blue Cap; White virgin PTFE septum | 2 mL | Light Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12403658
|
Thermo Scientific™
C4010-57 |
Clear Glass; White Cap; Red PTFE/White Silicone septum | 2 mL | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12433658
|
Thermo Scientific™
C4010-57W |
Clear Glass I-D; White Cap; PTFE/Silicone, Shimadzu septum | 2 mL | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12473668
|
Thermo Scientific™
C4010-67 |
Clear Glass; Black cap; PTFE/Silicone septum | 2 mL | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12403678
|
Thermo Scientific™
C4010-67W |
Clear Glass I-D; Black cap; PTFE/Silicone septum | 2 mL | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12453608
|
Thermo Scientific™
C4010-017W |
Clear Glass I-D; Light Blue Cap; PTFE/Silicone septum | 2 mL | Light Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 10mm Clear Vial Convenience kits has 100 clear glass vials assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags.
- Assembled kits include 100 vials with pre-attached caps and septa
- Packaged in convenient vial trays with clear covers or in polybags
- Vial trays are stackable for easy storage
- Vial trays hold vials upright for easy filling and maintaining sample order
Specifications
12 mm | |
No | |
100 | |
Polypropylene | |
32 mm | |
10-425 mm |
Clear | |
2 mL | |
2 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
10-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.