Learn More
Thermo Scientific™ 10mm Autosampler Vial Septa
Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.
18.17 € - 34.84 €
Specifications
Description | Septum for 10-425 Screw Caps |
---|---|
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Type | Septa |
Closure Size | 10-425 |
Product Code | Brand | Septum | Thickness (Metric) | Color | Hardness | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | Thickness (Metric) | Color | Hardness | Price | Quantity & Availability | ||
12631270
|
Thermo Scientific™
C4010-60 |
Red, Non-slit | 1.3 mm | Red, White | 45 °shore |
18.17 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12443648
|
Thermo Scientific™
C4010-35 |
Red | 1.3 mm | Red, White | 50 °shore |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12473648
|
Thermo Scientific™
C4010-40 |
Red | 1.3 mm | Red, White | 45 °shore |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12483648
|
Thermo Scientific™
C4010-55 |
Blue | 1.5 mm | Blue, White | 55 °shore |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10256613
|
Thermo Scientific™
C4010-10 |
Virgin PTFE | 0.25 mm | White | 53 °shore |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Thermo Scientific™ National Target 10mm Septa are designed for use with 10-425 threaded caps.
Specifications
Septum for 10-425 Screw Caps | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
Septa | |
10-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.