Learn More
Thermo Scientific™ 10mm Certified Clear Screw Thread Kit, 2mL clear glass vials, with bonded PTFE/silicone closures
These Thermo Scientific™ National™ 10mm vials are 2mL, 12x32mm with 10-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.
Brand: Thermo Scientific™ CERT4010-91
Code : 17
Additional Details : Weight : 0.31000kg
Description
These Thermo Scientific™ National™ 10mm Wide Opening Screw Thread Vials and Inserts are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish. The wide neck opening design allows easy filling requires micro-Inserts with a diameter of 6mm.
- Get maximum sample extraction without need for separate inserts
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Choose the best insert for your sample needs
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point insert minimizes residual sample loss
Autosampler compatibility*
- Jasco
- PerkinElmer
- Shimadzu
- Varian
- Waters
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
Certified 2mL Clear Glass Vial, 10-425 Screw Thread | |
Glass, PTFE, Silicone | |
PTFE/Silicone | |
LC-GC CERT | |
Screw Cap | |
No |
Clear | |
2 mL | |
100 | |
Bonded PTFE, Silicone | |
9-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.