missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 10mm Plastic Screw Thread Autosampler Vials

Choose from these chemically inert 10mm polypropylene vials that are suitable for most chromatography applications.

Brand:  Thermo Scientific™ C4010-14

Code : 17

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 11943426

  • 22.10 € / Pack of 100


Estimated Shipment: 03-08-2021
Add to basket

Description

Description

Choose from this selection of chemically inert polypropylene vials that are suitable for most chromatography applications. These 10mm plastic screw thread vials provide an economical alternative to glass for some applications. They are manufactured from high-quality, GC-tested polypropylene material and feature a 10-425 finish. Where levels of inorganic ions have to be kept to an absolute minimum the use of plastics may be preferred to the more conventional glass vials. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Precision formed tips are designed to aid sample recovery for limited-volume applications.

Specifications

Specifications

750µL Virgin Polypropylene High-Recovery Vial
12 mm
Polypropylene
Reservoir
750 μL
750μL
Screw
100
No
10 mm
12 mm
750 μL
<70 μL
Reservoir Base
10-425 Screw Thread Vial
32 mm
10-425
550μL
Videos
SDS
Documents
Certificates

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.