missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Certified Clear Crimp Top Kits, 2mL,11mm crimp/snap, clear I-D, silver crimp, Seal 2000 PTFE/RR

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Brand:  Thermo Scientific™ CERT4011-89W

Code : 17

Additional Details : Weight : 0.01000kg

Product Code. 10067114

  • 57.90 € / Pack of 100
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters. Thermo Scientific™ Clear 11mm Snap Top MS Certified Vials are available in 2mL volumes. Septa are PTFE/Clear Silicone, Pre-slit. Pre-cleaned vial packaging protects the product integrity and high purity closures packed in air-tight re-closeable container.

Tested and certified for: 
  • Up to 15 critical physical characteristics affecting vial performance
  • Low background by positive ESI LC/MS
  • Low background by GC/MS
Specifications

Specifications

Silver
Clear
2 mL
100
Seal 2000 PTFE, Rubber
11 mm
Limited-volume Sampling
2mL; 11mm Crimp/Snap;Clear I-D; Silver Crimp; Seal 2000 PTFE/RR
Glass, PTFE
Seal 2000, PTFE/RR
LC-GC CERT
Crimp Cap
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.