missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water 120 mL Water Sample Vessel with Label

IDEXX Water 120 mL Water Sample Vessel with Label can be used for presence/absence testing, sample preparation, and quantification.

Brand:  IDEXX Water 98-06160-00

Additional Details : Weight : 4.88800kg

 View more versions of this product

Product Code. 15931150

  • POA / Pack of 200
Estimated Shipment: 04-01-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »


Description

Description

  • Tear-off label
  • Disposable
  • Shrink band acts a tamper-evident seal
  • The tear off label serves as a tamper-evidient seal and allows for recording of ID, type, date/time, location, collector and chlorine
  • Certified sterilization: Eliminate false-positive results due to contamination
  • Volume lines around entire perimeter
  • Embossed catalog numbers and lot numbers on the bottom of each vessel
Specifications

Specifications

Clear
Holding water samples
Tear-Off Label, Without Sodium Thiosulfate
45 x 29 x 38 cm
Vessel
120 mL
100 mL
200 Vessels
Store at 4 to 30°C, away from light
5 kg
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers