missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Certified Clear Screw Thread Kit, 4mL clear glass vials, with bonded PTFE/silicone closures

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Brand:  Thermo Scientific™ CERT4015-83

Code : 17

Additional Details : Weight : 0.60000kg

Product Code. 11931553

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

These 13mm vials are 4mL, 15x45mm vials with 13-425 thread finish. Thermo Scientific™ National™ brand vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish.

Choose the right vial for your needs

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss

Autosampler compatibility*

  • Jasco™
  • PerkinElmer™
  • Shimadzu™
  • Varian™
  • Waters™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications

Specifications

Certified 4mL Clear Glass Screw-top Vial Kit, 13-425 Screw Thread
Glass, PTFE, Silicone
PTFE/Silicone
LC-GC CERT
Screw Cap
No
Clear
4 mL
100
Bonded PTFE, Silicone
13-425
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers