missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SymLine™ Desktop and Wall Mounts
The filling units are mounted in space-saving fashion within your workspace. Available as a special HPLC connection, for direct connection to your waste tubing.
Brand: SymLine™ 106412
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Desktop mount can be integrated into nearly all working areas
- Whether used in conjunction with a work table or a fume cupboard, it always provides efficient transfer of liquid waste into connected waste systems
- Flat desktop mount and HPLC waste collector in one
- Integrated connections for capillaries and tubes allow this installation to protrude only slightly from the worktop
- With the Rear Wall Mount, you use the available capacity of your working area for even more space for laboratory samples and experimental setups
- You can dispose waste directly in the fume cupboard
Specifications
Desktop Mount | |
6 x UNF 1/4 in., 1 x NPT 1/8 in. | |
Transfer of Liquids Into Connected Waste Systems |
HDPE-EC | |
Mount with Fittings for Capillary dia. 2.3/3.2 mm and 1 x NPT 1/8 in. Connection on Top, Tube Connector for (ID) dia. 6.4 to 9 mm, Pad dia. 53 mm, Connection to Pipe (OD) 32 mm | |
3 x and 4 x Collector, SafetyWasteCap, Safety Funnel and Pipe System |