missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 15406 Series Polyethersulfone Membrane Filters
Brand: Sartorius™ 15406--50------N
Code : NEW
Additional Details : Weight : 0.80000kg
Specifications
2.6bar | |
Polyethersulfone Membrane Filter | |
PES | |
Non-sterile | |
For the filtration of aqueous solutions as well for the protein filtration | |
150 μm | |
50 mm |
White | |
PES | |
0.45 μm | |
46mL/min./cm2/bar | |
100Pack | |
Membrane Filter | |
50 mm |