Learn More
DWK Life Sciences Wheaton™ CryoFILE™ Tissue Vial Storage Boxes
Storage Boxes for batching and storing Wheaton CryoELITE Tissue Vials (Cat. No. 13-709-140)
Brand: DWK Life Sciences W651610-B
Additional Details : Weight : 1.50000kg
Description
CryoFILE partitions are numbered from 1-25 for easy content identification, with the numbering system printed on lid and bottom of box. Available in six colors, to provide easy sample identification. Made of water-repellent material for longer durability, the CryoFILE Tissue Storage Boxes are able to withstand cryogenic temperatures to -196°C.
- Holds 25 tissue vials
- Used for batching and storing cryogenic tissue vials
- Two boxes can be stacked in a standard 2 in. freezer rack, allowing for storage of 50 vials in standard racks
- Partitions numbered 1-25 for easy content identification
- Water repellent material allows for longer durability
- Dimensions: 130 x 130 x 25mm
Specifications
Cryo Storage Box | |
25 | |
25 mm | |
-384.8°F | |
Square |
Blue | |
50 Vials | |
130 mm | |
-196°C | |
130 mm |