missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Seal, Black, Center hole, 15-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications P
273.00 € - 685.00 €
Specifications
Diameter (Metric) Outer | 15 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | Storage |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11824990
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, Black | 1.3 mm |
283.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11814233
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
490.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11804233
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, Black | 1.6 mm |
273.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
12176570
|
Fisherbrand™
|
Silicone/PTFE | Red, White, Black | 1.3 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- 15mm
- Combination Seal
- PP
- Screw Cap
- Black
- Open top
- 15-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
15 mm | |
Storage | |
Screw Cap |
Polypropylene | |
100 |