missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 E-Poli Flask Tongs

Product Code. 11835131
Click to view available options
Length (Metric) Opening:
110 mm
115 mm
130 mm
145 mm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 11835131

Brand: Bochem™ 2250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Lift and move flasks during experimentation using Bochem™ 18/10 E-Poli Flask Tongs. Their points are polyamid coated.

  • Points are polyamid coated
  • Standard Length: 250mm
  • Stainless Steel

Specifications

Length (Metric) Opening 115 mm
Length (Metric) 250 mm
Material Stainless Steel (18/10)
Type Flask Tongs
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.