missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas
Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas are multi-purpose.
Brand: Bochem™ 3021
Code : A0
Additional Details : Weight : 0.00360kg
Description
- Double endet
- Stainless steel
- Autoclavable
- Straight
Specifications
1 Ea. | |
Straight | |
Multi-purpose spatula for a wide range of uses | |
5 mm | |
Stainless Steel (18/10) | |
130 x 5 mm | |
130 mm |
Autoclavable | |
Double Ended Micro Spatula | |
40 mm | |
5 mm | |
2mm | |
Stainless Steel (18/10) |