missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula
Use the Bochem™ 8/10 Stainless Steel Double Spatula for many purposes in your laboratory..
Brand: Bochem™ 3107
Code : A0
Additional Details : Weight : 0.06300kg
Description
- Stainless Steel
- Optional coatings available
- Double Spatula
Specifications
1 Ea. | |
Straight | |
Multi-purpose spatula for a wide range of uses | |
16 mm | |
Stainless Steel (18/10) | |
400 x 16 mm | |
400 mm |
Autoclavable | |
Double Ended Spatula | |
100 mm | |
16 mm | |
6mm | |
Stainless Steel (18/10) |