missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Transport jug

Brand:  Bochem™ 8384

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10594261

  • 1395.00 € / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

20 L
Cylindrical
440 mm
Stainless Steel
Transport Jug
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers