missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Standard Two-Prong Extension Clamps

Securely hold burets, thermometers, beakers, and flask necks with these extension clamps. Standard Two-Prong Extension Clamps are deal for holding straight-sided apparatus. Dual adjustable clamps are offered in either stainless steel or nickel plated zinc.

Brand:  Cole-Parmer™ 08021-46

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11939718

  • 66.70 € / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

Choose single adjustment style for standard use where one prong or “finger” is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style.
  • Both prongs are easily adjusted over a wider range
  • Available in medium and large sizes
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • An additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus
Specifications

Specifications

1 Ea.
Nickel-plated Zinc
75 mm
Medium
Utility Clamp
Ideal for holding straight-sided apparatus such as burets, thermometers, beakers, and flask necks
228.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers