missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ 2-Stop Tubing, Tygon E-LFL
Durable, chemically resistant pump tubing available in a broad range of sizes.
84.80 € - 151.00 €
Specifications
Certifications/Compliance | FDA 21 CFR 175.300; US Pharmacopoea Class VI |
---|---|
Autoclavable | Yes |
Material | Tygon E-LFL |
Overall Length (Metric) | 400 mm |
For Use With (Application) | Pumps that incorporate cassettes into the pumphead design. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15743339
|
Ismatec™
SCE0415 |
I.D. 0.38 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15753339
|
Ismatec™
SCE0417 |
I.D. 0.64 mm |
151.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15763339
|
Ismatec™
SCE0418 |
I.D. 0.76 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15705418
|
Ismatec™
SCE0421 |
I.D. 1.14 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15793339
|
Ismatec™
SCE0423 |
I.D. 1.37 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15703349
|
Ismatec™
SCE0425 |
I.D. 1.60 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
15713349
|
Ismatec™
SCE0426 |
I.D. 1.85 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15723349
|
Ismatec™
SCE0428 |
I.D. 2.20 mm |
148.00 €
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15783339
|
Ismatec™
SCE0422 |
I.D. 1.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- DEHP free.
- Longest service life of any clear Tygon tubing material.
- Excellent choice where transparency and good chemical resistance is needed.
- Broad chemical resistance.
- Tasteless.
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-Aging.
Specifications
FDA 21 CFR 175.300; US Pharmacopoea Class VI | |
Tygon E-LFL | |
Pumps that incorporate cassettes into the pumphead design. | |
12/Pk | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky. Gas sterilization with ethylene oxide. Not recommended for sterilization with radiation. | |
74°C |
Yes | |
400 mm | |
−50°C | |
Acids: Fair, Alkaline solutions: Fair, Solvents: Not rec., Pressure: Good, Vacuum: Good, Viscous media: Excellent Sterile media: Limited | |
Transparent |