missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ 20-Place Cardboard Slide Trays
Remove slides easily with convenient thumb groove. Heathrow Scientific™ 20-Place Cardboard Slide Trays maximize specimen protection with recessed horizontal compartments.
585.00 € - 610.00 €
Specifications
Type | Slide Storage Tray |
---|---|
Compartments | 20 |
For Use With (Application) | Safely Working, Transporting and Short-Term Storing of Slides |
For Use With (Equipment) | Microscope slides |
Height (English) | 0.4 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15549811
|
Heathrow Scientific™
HS120196 |
Red |
610.00 €
Pack of 72 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15559811
|
Heathrow Scientific™
HS120197 |
Yellow |
585.00 €
Pack of 72 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
Description
- Horizontal compartments are recessed to protect the specimens when the cover is closed
- Features thumb cut for easy slide removal
- Holds 20 standard size slides
- Disposable
Specifications
Slide Storage Tray | |
Safely Working, Transporting and Short-Term Storing of Slides | |
0.4 in. | |
8.2 in. | |
Cardboard | |
13.4 in. |
20 | |
Microscope slides | |
0.9 cm | |
20.8 cm | |
Rectangular | |
34.1 cm |