missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Brass and Stainless Steel Test Sieve, 200mm dia.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 200BIW3.35

Code : 03

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12931955

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

  • Precision frame constructed of Brass (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

Stainless Steel
Brass
1Each
Test Sieve
Brass
For all types of laboratory sampling and particle size analysis
200 mm
3.35mm
ISO 3310-1 / BS410
Full
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions