missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203mm Diameter Stainless Steel Test Sieve with Electroformed Sheet
3320.00 €
Specifications
Diameter (Metric) Outer | 203 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11974412
|
RETSCH
60.142.000016 |
16μm |
3320.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
11964412
|
RETSCH
60.142.000010 |
10μm |
3320.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Specifications
203 mm | |
Stainless Steel | |
1Each | |
ISO 3310/3 | |
Air Jet Sieving Machine AS 200 jet |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Stainless Steel | |
25mm |