missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Blue, Aluminum Cap, 10mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.16000kg
Description
- 20mm li>aluminum Capli>Blueli>Center hole
- Combination Seal
Specifications
Butyl | |
20 mm | |
Headspace | |
3 mm |
Dark Gray, Blue Lacquered | |
Aluminum | |
100 | |
Crimp Cap |