missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 23007 Series Non-sterile Cellulose Nitrate (CN) Membrane Filters
Brand: Sartorius™ 23007--50------N
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
4.8bar | |
Membrane Filter | |
Polycarbonate | |
Non-sterile | |
Yes | |
23 to 27 μm | |
50 mm |
White | |
Polycarbonate | |
0.2 μm | |
For particulate analysis, epifluorescence miroscopy, fluid clarification, Cytology, cell biology, Bioassays, water microbiology, environmental analysis | |
100 Pack | |
Membrane Filter | |
50 mm |