missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck 25mm Glass Microanalysis Vacuum Filter Holder and Support
Vacuum filter small volumes for particulate or biological contamination analysis.
529.00 € - 621.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Filtration Area | 2.5 cm2 |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15854146
|
Merck
XX1012500 |
With Glass frit membrane support |
529.00 €
Each |
Estimated Shipment: 01-05-2024
Log in to see stock. |
|||||
15824156
|
Merck
XX1012530 |
With Stainless steel screen membrane support |
621.00 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
Vacuum filter small volumes for particulate or biological contamination analysis.
- Funnel capacity: 15mL
- Filtration area: 2.5cm2
- Not autoclavable with filter in place
Specifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
6 in. | |
0.98 in. |
Borosilicate Glass | |
2.5 cm2 | |
15 mL | |
15.2 cm | |
2.5 cm |