Learn More
Hamilton™ 26s gauge, Raw Tubing, Sold Per Inch
Hamilton offers raw cut, 304 stainless steel tubing by the inch. This tubing is cut to length but the ends are not polished and the tubing is not passivated like a typical finished needle.
Brand: Hamilton™ 21039
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Gauge | 26s gauge |
---|---|
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | Sold Per Inch |
Hub | No Hub |
Specifications
No Hub | |
26s G | |
Stainless Steel |
Autoclavable | |
Custom Needle Length |