missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ 3-Stop Tubing, Tygon E-LFL

Durable, chemically resistant pump tubing available in a broad range of sizes.

Brand:  Ismatec™ SCE0404

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15773329

  • 170.00 € / Pack of 12
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • DEHP free.
  • Longest service life of any clear Tygon tubing material.
  • Excellent choice where transparency and good chemical resistance is needed.
  • Broad chemical resistance.
  • Tasteless.
  • Extremely low particulate spallation.
  • Meets USP Class VI and FDA criteria.
  • Non-Aging.
Specifications

Specifications

FDA 21 CFR 175.300; US Pharmacopoea Class VI
Yes
Tygon E-LFL
Pumps that incorporate cassettes into the pumphead design.
12/Pk
I.D. 1.14 mm
Transparent
Red-Red
1.14 mm
400 mm
−50°C
Acids: Fair, Alkaline solutions: Fair, Solvents: Not rec., Pressure: Good, Vacuum: Good, Viscous media: Excellent Sterile media: Limited
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky. Gas sterilization with ethylene oxide. Not recommended for sterilization with radiation.
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers