Learn More
Hamilton™ 30 gauge, Raw Tubing, Sold Per Inch
Hamilton offers raw cut, 304 stainless steel tubing by the inch. This tubing is cut to length but the ends are not polished and the tubing is not passivated like a typical finished needle.
Brand: Hamilton™ 21030
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Specification Sheet
Gauge | 30 gauge |
---|---|
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Gas Sterilizable | Yes |
Sales Quantity | Sold Per Inch |
Hub | No Hub |
Specifications
Autoclavable | |
30 G | |
Custom Needle Length | |
Stainless Steel |