missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel PTFE-coated Laboratory Micro Spoons
Measure liquids and powders with the spoon end; divide and separate materials with the spatula end. Nickel Electro™ Stainless Steel PTFE-Coated Laboratory Micro Spoons are non-magnetic, with non-stick coating that prevents critical loss of quantities.
14.90 € - 19.50 €
Specifications
Quantity | 1 Ea. |
---|---|
Capacity (Metric) | 0.2 mL |
Coating | PTFE Xylan™ |
Product Type | Spoon Spatula |
For Use With (Application) | Ideal for Biology, Microbiology and Pharmaceutical Applications |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11513522
|
Fisherbrand™
|
150 mm |
19.50 €
Each |
In Stock
Log in to see stock. |
|||||
11503522
|
Fisherbrand™
|
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured from stainless steel
- Dual use spatula/spoon combo
- PTFE coating prevents materials from sticking to utensils
Specifications
1 Ea. | |
PTFE Xylan™ | |
Ideal for Biology, Microbiology and Pharmaceutical Applications | |
Stainless Steel |
0.2 mL | |
Spoon Spatula | |
-195°C to +260°C |