Learn More
Thermo Scientific™ PCR Plate, 384-well, barcoded
Reduce well-to-well variability with 384-Well PCR Plate Full Skirted PCR Plates, thin walled for efficient heat transfer and compatible with most major thermal cyclers.
Brand: Thermo Scientific™ BC1384
Code : NEW
Additional Details : Weight : 1.00000kg
Description
384-Well Full Skirted PCR Plates are thin walled for efficient heat transfer and compatible with most major thermal cyclers.
Highlights
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer for equally high performance from every sample
- SBS footprint
- 40µL maximum well volume, 25µL working volume
- Cut Corner: A24
Specifications
Includes Barcode | |
50 Plate | |
PCR Microplate | |
Skirted | |
40 μL | |
25 μL |
Certified RNase/DNase-free | |
Clear | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
384 | |
Standard |