missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Life-Size Plastic Skulls - includes 3B Smart Anatomy

Three-part, life-size replica cast from the skull bones of an adult male.

Brand:  3B Scientific™ A20

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13006396

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Upper portion of skull has been sectioned horizontally for study of internal structures
  • Position and spacing of teeth have been reproduced from a natural denture
  • Jaw articulates by means of springs and is detachable
  • Skull separates into three parts: calvarium, base of skull and lower jaw
  • Dimensions: 7.8 × 5.3 × 6 in. (20 × 13.5 × 15.5cm)

Anatomically Numbered

  • Major anatomical details such as bones, fissures and foramina are numbered
  • Skull sutures are marked with color for improved clarity
  • Includes a key card

With Muscle Attachments
  • Muscle attachments (blue) and origins (red) shown in color on the right half
  • Skull structures and components on the left half are numbered, totaling more than 140 items
  • An excellent demonstration model for teaching purposes
  • Includes a key to the number code

Specifications

Specifications

Anatomical Model, 3-part Basic Anatomical Studies of the Skull
Detachable skull cap, base of skull and mandible
1.32 lb.
Anatomical studies of the skull
Unbreakable Plastic
0.6 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers