missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Gold
Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces
63.25 € - 109.00 €
Specifications
Color | Gold |
---|---|
Material | Vinyl (B-595) |
Product Type | Vinyl Tape |
For Use With (Application) | Labeling pipes, walls, equipment, windows |
For Use With (Equipment) | BMP™71 Printer |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
11705623
|
Brady™
142357 |
15.24 m x 5.08 cm (50 ft. x 2 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11775633
|
Brady™
142369 |
15.24 m x 1.27 cm (50 ft. x 0.5 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Gold | |
Vinyl Tape | |
BMP™71 Printer | |
50 ft. |
Vinyl (B-595) | |
Labeling pipes, walls, equipment, windows | |
1 Ea. | |
15.24 m |