missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Safety-Coated Clear Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
180.21 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
181.20 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "23261" to get your promotional price.
181.20 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity:
1000 mL, 32 oz.
500 mL, 16 oz.
Description
- Made from soda-lime glass that conforms to ISP Type III requireiments
- 4L bottle comes with jug handle
Specifications
Capacity | 1000 mL, 32 oz. |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 96 mm |
Height (English) | 8.2 in. |
Height (Metric) | 210 mm |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'