Learn More
Justrite™ 5 Gallon Type I Tilt Safety Can With Stand and Stainless Steel Flame Arrester
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 5 Gallon Type I Tilt Safety Can With Stand and Stainless Steel Flame Arrester features a faucet on top and a sturdy metal cradle which holds the can.
Brand: Justrite™ 7150146
Code : 03
Additional Details : Weight : 6.10000kg
Specifications
19 L | |
Self-closing pressure-relief cap | |
11.75 in. | |
Red | |
Metal Cradle | |
Safety Can |
CARB, NFPA, OSHA, FM Approved | |
298 mm | |
5 gal. | |
1.58 in. | |
Steel |