Learn More
Cytiva Grade 602 eh Qualitative Filter Paper
Used in qualitative analytical techniques to determine and identify materials. Whatman™ Grade 602 eh Qualitative Filter Paper is a standard grade cellulose filter paper with very slow filtration for very fine precipitates.
Brand: Cytiva 10312500
Code : A0
Additional Details : Weight : 0.95000kg
Description
- Very slow, very dense cellulose filter paper
- Enables recovery of microfine ultrapure crystalline components (<1μm)
- Used in alkaline tests in waste analysis (e.g. soils, filter dust, ash, ore/slag waste)
Order Info
dimGrade
Specifications
85 g/m2 | |
Roll | |
2 μm | |
Grade 602EH Qualitative Filter Papers for very fine precipitates. | |
20 Pieces | |
Qualitative Filter Paper | |
50m |
602eh 10 mmx50 m 20/Pk | |
Cellulose | |
3000 s | |
Grade 602eh | |
150 μm | |
10 mm x 50 m | |
10 mm |