missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 65mm Correlated Flowmeters with Valve

Brand:  Cole-Parmer™ 03216-08

Code : NEW

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 15397533

  • 219.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Specifications

Specifications

104mL/min.
±2% Full-Scale
1/8 in. NPT (F)
±0.25%
Ideal for tight measuring areas
Variable Area Flowmeter
200psi
Glass
122mL/min. CO2, 94mL/min. O2, 113mL/min. N2, 86mL/min. Ar, 284mL/min. H2
65mm
121°C
Videos