missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7570 Single-Use Nitrile Gloves, Accelerator Free and Powder-Free
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Highly visible green color; increased safety in poor lighting conditions
- Avoids latex allergies risks type I and type IV
- Second skin feel, softer texture and easy donning
- Low-modulus formulation to improve fit and reduce hand fatigue
- Textured finish on fingertips to enhance grip
- Without plasticisers, powder-free and silicone-free
Specifications
Certifications/Compliance (Europe) | EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011 |
AQL | 1.5 |
Color | Hi-vis Green |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'