missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Spinbar Octagon Magnetic Stir Bar

Octagon magnetic stirring bar with integral pivot ring are the most commonly used shape..

Brand:  Bel-Art™ SP Scienceware™ F37109-0019

Code : NEW

Additional Details : Weight : 0.30000kg

Product Code. 15368944

  • 9.85 € / Each
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications

Specifications

8 mm
PTFE
Stir Bar
1/Ea.
Yes
Octagon
1.5 in.
0.31 in.
Red
Alnico Magnet
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers